This item is Discontinued.

Kwikset Deadbolt, Cylindrical, Residential, Grade 3 SD9100 15 RCAL RCS

Deadbolt, Cylindrical, Residential, Grade 3 (Discontinued)

  • Mfr # SD9100 15 RCAL RCS
  • Zoro # G3786373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD9100 15 RCAL RCS
Zoro #
G3786373
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
3
Series
9000
Lockset Finish
Satin Nickel
Keyway Type
Pin/Tumbler
Key Type
Different
Standards
ANSI/BHMA
ADA Compliant
Yes
Strike
Round Corner
Pins
5
For Use With
Keyed Door
Ligature Resistant
No
Material
Steel
Backset
2 3/8 in or 2 3/4 in
Includes
Hardware, Latch, SmartKey Tool and Adapter, Strike
Item
Deadbolt
Strike Dim.
1-1/4 in x 3-5/8 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Security Type
Light-Duty
Cylinder
Single
Lockset Fire Rating
Not Rated
Hardware
Included

Description

Deadbolt, Cylindrical, Residential, Lockset Grade 3, Series 9000, Lockset Finish Satin Nickel, Keyway Type Pin/Tumbler, Key Type Different, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Keyed Door, Includes Hardware, Latch, SmartKey Tool and Adapter, Strike, Material Steel, Number of Keys 2, Pins 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.