
Delta ENTR Door Lock SmartKey New Chass
Mfr # 405DL-15S
Zoro # G1023563
product price: $47.85
/eaKey Features
Lockset Finish
Satin Nickel
Series
Kwikset Security Series
Length
6.2 in
Width
5.5 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405DL-15S
Zoro #
G1023563
UPC #
042049284171
Country of Origin
China
Dimensions
Length
6.2 in
Width
5.5 in
Height
2.6 in
Details
Lockset Finish
Satin Nickel
Item
Delta ENTR Door Lock SmartKey New Chass
Series
Kwikset Security Series
Material
Zinc
Color
Satin Nickel
Description
Item Delta ENTR Door Lock SmartKey New Chass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.