
Delta Keyed Entry Door Lever Lockset in Dull Chrome Satin Chrome (Discontinued)
- Mfr # 405DL-US26D-KA4-6AL-3437
- Zoro # G108579634
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
405DL-US26D-KA4-6AL-3437
Zoro #
G108579634
UPC #
42049430257
Country of Origin
United States
Description
Grade 2
- Both sides locked or unlocked by key outside or turnbutton inside
- Door thickness: 1-3/8 to 1-3/4
- Backset: 6 way adjustable
- Cylinder: 5 pin zinc
- Keyway: KW1
- Door prep: Crossbore: 2-1/8, edge bore: 1, latchface: 1 x 2-1/4
- Faceplate: 1 x 2-1/4 square corner standard
- Strikes: 2-1/4 high full lip square corner standard
- Bolt: 1/2 throw
- Handing: Non-Handed
- Packed: 20 Per Case
- Kwikset Plus levers
- KA4 entry
- Keyed function 5 pin
- Finish: Dull chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.