This item is Discontinued.

Kwikset Delta Passage Lever 200DL-5-6AL-RCS

Delta Passage Lever (Discontinued)

  • Mfr # 200DL-5-6AL-RCS
  • Zoro # G608569722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200DL-5-6AL-RCS
Zoro #
G608569722
UPC #
883351591904
Country of Origin
United States

Description

with 6AL Latch and Round Corner Strike in Antique Brass
Delta LeverFeaturing SmartKeyA clean, streamlined design, Delta fits a whole range of decorating styles beautifully, from traditional to contemporary.Features:
  • Featuring SmartKey Security
  • ANSI/BHMA Grade 3 Certified Security
  • ADA Compliant
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge bore 1
Backset:
  • Adjustable 2-3/8 or 2-3/4
  • UL functions 2-3/4 standard or
  • 2-3/8 optional
Door Thickness:
  • 1-3/8 - 1-3/4 Doors standard.
Cylinder:
  • SmartKey Security or Traditional 5-pin Pin & Tumbler
Faceplates:
  • 1 x 2-1/4 Specify round corner or square corner.
  • Also available as drive-in latch.
Strikes:
  • 2-1/4 Full lip standard.
  • Specify round corner, square corner.
  • Other options available.
Bolt:
  • 1/2 Throw
ANSI/BHMA:
  • A156.2 Grade 3
  • all functions except 488
ADA:
  • 200 function satisfies section 4.13.9 ADA requirements.
UL:
  • Meets 3-hour fire rating for all UL specific functions.
Functions: Passage/Hall/Closet:
  • Both levers always free
Privacy/Bed/Bath:
  • Both levers locked or unlocked by turnbutton inside.
  • Outside lever unlocked by emergency key
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or turnbutton inside
Free Interior:
  • Outside locked or unlocked by key outside or turn button inside. Inside always free.
Storeroom/Vestibule:
  • Outside unlocked only while key is turned. Inside always free
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation
Finishes:
  • Polished Brass - 3
  • Antique Brass - 5
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Antique Nickel - 15A
  • Polished Chrome - 26
  • Satin Chrome - 26D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.