This item is Discontinued.

Kwikset Delta Satin Nickel Exterior Entry Door Lever Featuring SmartKey Security 405DL15SMT6K4V1

Delta Satin Nickel Exterior Entry Door Lever Featuring SmartKey Security (Discontinued)

  • Mfr # 405DL15SMT6K4V1
  • Zoro # G010030766
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405DL15SMT6K4V1
Zoro #
G010030766
UPC #
883351762014
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 60-years and has become synonymous with security, peace of mind, style and innovation. A clean, streamlined design on the Delta fits a wide range of decorating styles: from traditional and ranch to contemporary. Both knobs/levers can be locked or unlocked by a key on the outside or turn piece on the inside. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in secondsSmartKey Security re-key technology is compatible with Kwikset KW1 keywayFor use on exterior doors where keyed entry and security is neededComes with 2 keysANSI/BHMA grade 3 certifiedLocking mechanism functions with turn piece on the interior of the lockEasily installs in minutes with just a screwdriverLifetime mechanical and finish warrantyMicroban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.