Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 400P-15-6AL-RCS

  • Zoro # G712926305


product price: $30.65
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Includes
Keys, Knobs, Latch, Screws, Strike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400P-15-6AL-RCS
Zoro #
G712926305
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Knob
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Backset
2 3/8 in, 2 3/4 in
Includes
Keys, Knobs, Latch, Screws, Strike
Mortise/Cylindrical
Cylindrical
Item
Door Knob Lockset
Features
Easily Installs in Minutes with Just a Screwdriver, Latch has 2 Interchangeable Faceplates, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
ANSI Grade
3
Lockset Type
Mechanical
Trim Plate Shape
Round
Knob/Handle Material
Zinc
Includes Hardware
Hardware Included
Lockset Style
Rose
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Keyway
Application
For Exterior Doors where Keyed Entry and Security is Needed
Includes Core
Core Included
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Polo Keyed Entry Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.