Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720H-3-6AL-RCS-GC
  • Zoro # G312926026
product price: 
$
27.85
/ea

Key Features

Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
720H-3-6AL-RCS-GC
Zoro #
G312926026
UPC #
-
Country of Origin
Mexico
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Knob
Keyway Type
None
Standards
ANSI/BHMA
ADA Compliant
No
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Includes Hardware
Hardware Included
Lockset Style
Rose
Mortise/Cylindrical
Cylindrical
Includes
Latch, Mounting Hardware, Passage Knob, Rose, Strike
Item
Door Knob Lockset
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Latch has 2 Interchangeable Faceplates Round Corner and Square Corner, Locking Mechanism Functions with Turn Piece on the Interior of the Lock
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Zinc
Application
Closet Door, Hallway Door, Residential
Trim Plate Shape
Round
Backset
2 3/8 in, 2 3/4 in
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Strike Type
Round Corner

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Latch has 2 Interchangeable Faceplates Round Corner and Square Corner, Locking Mechanism Functions with Turn Piece on the Interior of the Lock

Description

Hancock Passage Knob

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.