Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 730H-11P-6AL-RCS-GC

  • Zoro # G812926007


product price:  $37.89
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Privacy, Bedroom
Keyway Type
None
Backset
2 3/8 in, 2 3/4 in
Door Thickness - Maximum
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730H-11P-6AL-RCS-GC
Zoro #
G812926007
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in

Details

Item
Door Knob Lockset
Lockset Handle Type
Knob
Lockset Function
Privacy, Bedroom
Keyway Type
None
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
No
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Knobs, Roses, Strike
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Emergency Release
Lockset Type
Mechanical
Strike Type
Round Corner
Trim Plate Shape
Round
Application
Bathroom Door, Bedroom Door
Fire Rating
3 hr
Features
Designer Style and Superior Security, Latch has 3 Interchangeable Faceplates Round Corner, Square Corner, and Drive-In Collar, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Universal Handing
ANSI Grade
2
Locking/Unlocking Access - Inside
Push Button
Mortise/Cylindrical
Cylindrical
Lockset Style
Rose
Lockset Function ANSI Code
F76
Includes Hardware
Hardware Included
Standards
ANSI/BHMA
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Bronze-Plated, Blackened, Satin Relieved, Clear Coated

Description

Hancock Privacy Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.