Door Knob Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 730L-514-6AL-RCS-GC

  • Zoro # G112926110


product price:  $51.25
/ea

Key Features

Lockset Handle Type
Knob
Lockset Function
Privacy, Bedroom
Keyway Type
None
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
730L-514-6AL-RCS-GC
Zoro #
G112926110
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
2 1/4 in

Details

Item
Door Knob Lockset
Lockset Handle Type
Knob
Lockset Function
Privacy, Bedroom
Keyway Type
None
Backset
2 3/8 in, 2 3/4 in
Trim Plate Shape
Round
Includes
Emergency Unlock Tool, Latch, Mounting Hardware, Privacy Knobs, Roses, Strike
Lockset Type
Mechanical
Strike Type
Round Corner
Features
Designer Style and Superior Security, Easily Installs in Minutes with Just a Screwdriver, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Universal Handing
Locking/Unlocking Access - Outside
Emergency Release
Application
Bathroom Door, Bedroom Door
Includes Hardware
Hardware Included
ADA Compliant
No
ANSI Grade
2
Knob/Handle Material
Zinc
Locking/Unlocking Access - Inside
Push Button
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA
Lockset Style
Rose
Color
Black
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F76
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Flat Black Coated

Description

Laurel Privacy Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.