Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 300BRNL-SQT-15-6AL-RCS

  • Zoro # G112925816


product price:  $43.65
/ea

Key Features

Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Style
Rose
Knob/Handle Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300BRNL-SQT-15-6AL-RCS
Zoro #
G112925816
UPC #
00883351787017
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 3/4 in
Strike Plate Lip Length
2 1/4 in

Details

Item
Door Lever Lockset
Lockset Function
Privacy, Bedroom
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Emergency Unlock Tool, Latch, Privacy Levers, Screws, Strike
Lockset Style
Rose
Knob/Handle Material
Zinc
Standards
ANSI/BHMA A156.2, UL Listed
Strike Type
Round Corner
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Function ANSI Code
F76
ANSI Grade
3
Includes Hardware
Hardware Included
Fire Rating
20 min
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Application
Bathroom Door, Bedroom Door
Features
Fully Reversible Lever, Installed on Both Right and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Locking/Unlocking Access - Outside
Emergency Release
Trim Plate Shape
Square
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Keyway Type
None
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Breton Privacy Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.