Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 405LRL-RDT-514-SMT-6AL-RCS

  • Zoro # G712925957


product price:  $58.29
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Strike Plate Height
2 1/4 in
ANSI Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405LRL-RDT-514-SMT-6AL-RCS
Zoro #
G712925957
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
ANSI Grade
3
Number of Pins
5
Strike Type
Round Corner
Includes Hardware
Hardware Included
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lever Lockset
Application
For Exterior Doors where Keyed Entry and Security is Needed
Standards
ADA/ANSI A117.1, ANSI/BHMA
Features
ANSI/BHMA Grade 3 Certified, Available with Square or Round Rose, Easily Installs in Minutes with Just a Screwdriver, Featuring Smartkey Security(TM), Fully Reversible Lever, can be Installed on Both Right Handed and Left Handed Doors, Locking Mechanism Functions with Turn Piece on the Interior of the Lock, Reversible Lever Fits Both Left and Right Handed Doors
Locking/Unlocking Access - Outside
Keyway
Includes
(2) Keys, Allen Wrench, Latch, Levers, Screws, Smartkey Tool, Strike
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in
Mortise/Cylindrical
Cylindrical
Color
Black
Lockset Type
Mechanical
Lockset Style
Rose
Locking/Unlocking Access - Inside
Push Button
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Number of Keys
2
Hand Orientation
Non-Handed
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Flat Black Coated

Description

Ladera Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.