Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 720TNL-3-6AL-RCS

  • Zoro # G812925857


product price: $45.59
/ea

Key Features

Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Mounting Hardware, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720TNL-3-6AL-RCS
Zoro #
G812925857
UPC #
883351160193
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Lip Length
2 1/4 in

Details

Backset
2 3/8 in, 2 3/4 in
Includes
Latch, Mounting Hardware, Passage Levers, Roses, Strike
Keyway Type
None
Lockset Function
Closet, Hall, Passage
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Lockset Function ANSI Code
F75
Item
Door Lever Lockset
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Features
Latch has 2 Interchangeable Faceplates, Microban Antimicrobial Product Protection Keeps Door Hardware 99.9% Cleaner than Unprotected Surfaces, Reversible Lever Fits Both Left and Right Handed Doors
Application
Closet Door, Hallway Door
ADA Compliant
Yes
Includes Hardware
Hardware Included
Trim Plate Shape
Round
Fire Rating
3 hr
Knob/Handle Material
Zinc
Lockset Type
Mechanical
Standards
ADA/ANSI A117.1, ANSI/BHMA
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Round Corner
Lockset Style
Rose
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated

Description

Tustin Passage Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.