Shop KWIKSET

Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740HFL-SQT-26-SMT-6AL-RCS
  • Zoro # G412925936

product price: 
$
86.89
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Door Thickness - Maximum
1 3/4 in
Strike Type
Round Corner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
740HFL-SQT-26-SMT-6AL-RCS
Zoro #
G412925936
UPC #
00883351647823
Country of Origin
Mexico
Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Strike Type
Round Corner
Trim Plate Shape
Square
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Standards
ADA, ANSI A117.1, ANSI/BHMA
Application
For Doors where Security is Needed, Keyed Entry
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Zinc
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/8 in, 2 3/4 in
Lockset Style
Rose
Item
Door Lever Lockset
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Includes Core
Core Included
ANSI Grade
2
Includes Hardware
Hardware Included
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Bright Chromium-Plated

Dimensions

Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security

Description

Halifax Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.