Shop KWIKSET

Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 740LSL-SQT-514-SMT-6AL-RCS
  • Zoro # G712925933

product price: 
$
99.35
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Strike Plate Height
2 1/4 in
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740LSL-SQT-514-SMT-6AL-RCS
Zoro #
G712925933
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Features
Easy Installation, Fully Reversible Lever, Interchangeable Faceplate, Smartkey Security
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
ADA Compliant
Yes
Knob/Handle Material
Zinc
Color
Black
Strike Type
Round Corner
Cylinder Core Type
Conventional Core Cylinder
Standards
ADA, ANSI A117.1, ANSI/BHMA
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Lockset Style
Rose
Item
Door Lever Lockset
Includes Core
Core Included
Application
For Doors where Security is Needed, Keyed Entry
Backset
2 3/8 in, 2 3/4 in
Includes
Allen Wrench, Keys, Latch, Levers, Screws, Smartkey Tool, Strike
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Square
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Push Button
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Black Painted
Wire Color
Black

Description

Lisbon Keyed Entry Lever SmartKey

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.