Shop LIFE SAVER

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 1SS19RT/32D
  • Zoro # G2801121

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1SS19RT/32D
Zoro #
G2801121
UPC #
-
Country of Origin
Dominican Republic
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
1SS19 Lever
Lockset Finish
Bright Stainless Steel
Key Type
Alike
Ligature Resistant
Yes
Strike Type
ASA Strike
Backset
2 3/4 in
Number of Keys
2
Strike Dim.
2-3/4 in
Features
Ergonomic Turn Knob for Elderly and Handicapped Access
Standards
ANSI F90, UL Listed
Handle Material
Stainless Steel
Cylinder Core Type
Interchangeable Core
Lockset Performance Strength
Heavy Duty
Series
1SS19
Mortise/Cylindrical
Cylindrical
Item
Antiligature Lever
Lockset Fire Rating
3 hr
ADA Compliant
No
Number of Pins
6
Grade
1
Keying
Keyed Alike
Fire Rated
3 hr.
Visual Indicator Message
No Message
Material
Stainless Steel
Function
Corridor
Pins
6
Strike
2-3/4"
Cylinder
IC Core
Type
Cylindrical
Finish
Polished Stainless
Shell Material
Stainless Steel
Container Type
1SS19 Lever
Sensor Body Style
1SS19 Lever
Traction Material
Stainless Steel

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Fits Chest Size
Ergonomic Turn Knob for Elderly and Handicapped Access

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 1SS19 Lever, Lockset Finish Bright Stainless Steel, Key Type Alike, Standards ANSI F90, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Interchangeable Core, Features Ergonomic Turn Knob for Elderly and Handicapped Access, Handle Material Stainless Steel, Item Antiligature Lever, Lockset Performance Strength Heavy Duty, Number of Keys 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.