Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # 756KNL-26D-SMT-RCAL-3031

  • Zoro # G512925867


product price:  $62.15
/ea

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Knob/Handle Material
Zinc
Strike Plate Lip Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756KNL-26D-SMT-RCAL-3031
Zoro #
G512925867
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Knob/Handle Material
Zinc
Cylinder Core Type
Conventional Core Cylinder
Features
Easy Installation, Smartkey Security
Lockset Style
Rose
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Push Button
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Round
Application
For Doors where Security is Needed, Keyed Entry
Item
Door Lever Lockset
Strike Type
Full Lip
Mortise/Cylindrical
Cylindrical
Fire Rating
3 hr
ANSI Grade
3
Standards
ADA/ANSI A117.1, ANSI/BHMA, UL Listed
Lockset Type
Mechanical
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
Yes
Hand Orientation
Non-Handed
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Kingston Keyed Entry Lever SmartKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.