This item is Discontinued.

Kwikset Door Lever Lockset, Mechanical, Entrance 405DL 3 SMT 6AL RCS

Door Lever Lockset, Mechanical, Entrance (Discontinued)

  • Mfr # 405DL 3 SMT 6AL RCS
  • Zoro # G5098331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405DL 3 SMT 6AL RCS
Zoro #
G5098331
UPC #
883351857987
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Delta
Lockset Finish
Bright Brass
Keyway Type
Kwikset(R) SmartKey
Key Type
Different
Number of Keys
2
Strike Type
Round Corner
ADA Compliant
No
Cylinder Core Type
Conventional
Backset
2-3/8 in or 2-3/4 in
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Handle Material
Brass
Standards
ANSI/BHMA
Fire Rating - Door Hardware
3 hr
Item
Door Lever Lockset
Location Type
Residential
Key Material
Brass/Nickel Silver
Includes
Latch, Mounting Hardware, Strike
Series
400
Strike Dim.
1-3/4 in x 2-1/4 in
Number of Pins
5
Ligature Resistant
No
Features
Featuring SmartKey(R) Re-Key Technology
For Use With
Keyed Door
Lockset Performance Strength
Standard Duty
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Delta, Lockset Finish Bright Brass, Keyway Type Kwikset(R) SmartKey, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Featuring SmartKey(R) Re-Key Technology, For Use With Keyed Door, Handle Material Brass, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.