This item is Discontinued.

Kwikset Dorian Satin Nickel Bed/Bath Door Lever 300DNL 15 RCAL RCS

Dorian Satin Nickel Bed/Bath Door Lever (Discontinued)

  • Mfr # 300DNL 15 RCAL RCS
  • Zoro # G108639758
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300DNL 15 RCAL RCS
Zoro #
G108639758
UPC #
42049102031
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 60 years and has become synonymous with security, peace of mind, style and innovation. Etched detailing at the tip of the lever lends an air of elegant sophistication to the dorian lever. Its graceful styling feels right at home in a wide range of decor. The crisp, clean appearance of the satin nickel finish adds to the overall look of the product and brings a modern feel. This privacy lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn button inside. The outside knob/lever can be unlocked by an emergency key.
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Fits door thickness of 1-3/8 in. to 1-3/4 in.
  • Features a round corner latch to fit round corner door preparations
  • Refer to option #1 in the instruction guide to prepare your latch
  • Fully reversible lever; fits both right-handed and left-handed doors
  • Easily installs in minutes with just a screwdriver
  • ANSI/BHMA grade 3 security

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.