
SmartKey Tustin Venetian Bronze Entry Door Knob KW1 1-3/4 in.
Mfr # 97402-733
Zoro # G7659413
product price: $58.89
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97402-733
Zoro #
G7659413
UPC #
883351469852
Country of Origin
United States
Description
Step up to designer styles and superior security with Kwikset Signature Series products. Tustin’s fashionable wave silhouette design is the perfect complement to homes with inspired style. Both knobs/levers can be locked or unlocked by a key on the outside, or turn piece on the inside. The Venetian Bronze finish is hand-rubbed to reveal unique bronze highlights and provides a rich and warm complement to the product's style. *
- • Designer style and superior security with this Kwikset Signature Series product
- • For use on exterior doors where keyed entry and security is needed
- • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- • SmartKey Security re-key technology is compatible with Kwikset (KW1) keyway; Comes with 2 keys
- • Meets 3 hour fire rating for all UL lever functions
- • Latch has 2 interchangeable faceplates; round corner and square corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.