
Halifax Lever Interior Single Cylinder Handleset Trim, Iron Black
Mfr # 971HFLRDT-514
Zoro # G708667809
product price: $99.35
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
971HFLRDT-514
Zoro #
G708667809
UPC #
883351642217
Country of Origin
United States
Description
Halifax Lever with Round Rose Interior Single Cylinder Handleset Trim in Iron Black
Halifax LeverKwikset Signature SeriesKwikset's Halifax Lever beautifully combines sophistication and simplicity. Available with either a round or square rose, this lever provides effortless style while providing alluring aesthetics.Specifications: Door Prep:
MUST ALSO PURCHASE 818 series outside trim for a complete handleset
Halifax LeverKwikset Signature SeriesKwikset's Halifax Lever beautifully combines sophistication and simplicity. Available with either a round or square rose, this lever provides effortless style while providing alluring aesthetics.Specifications: Door Prep:
- Cross Bore 2-1/8 or 1 1/2
- Edge Bore 1
- Adjustable 2 3/8 or 2 3/4
- 1 3/8 - 1 3/4 Doors standard
- SmartKey Security
- 1 x 2 1/4 Specify round corner, square corner or drive-in
- 1 1/8 - 2 3/4 Square or round corner
- A156.2 Grade 2
- 20 minute UL fire rating available
- Reversible for right or left hand doors
- Satisfy section 4.13.9 ADA requirement
- Venetian Bronze - 11P
- Satin Nickel - 15
- Polished Chrome - 26
- Satin Chrome - 26D
- Matte Black - 514
MUST ALSO PURCHASE 818 series outside trim for a complete handleset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.