This item is Discontinued.

No Product Image Available

Halifax Privacy Lever (Discontinued)

  • Mfr # 155HFL-RDT-26D-RCAL-RCS
  • Zoro # G608569036
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
155HFL-RDT-26D-RCAL-RCS
Zoro #
G608569036
UPC #
-
Country of Origin
United States

Description

with Round Rose, RCAL Latch and Round Corner Strike in Satin Chrome
Halifax LeverKwikset Signature SeriesKwiksets Halifax Lever beautifully combines sophistication and simplicity. Available with either a round or square rose, this lever provides effortless style while providing alluring aesthetics.Specifications: Door Prep:
  • Cross Bore 2-1/8 or 1 1/2
  • Edge Bore 1
Backset:
  • Adjustable 2 3/8 or 2 3/4
Door Thickness:
  • 1 3/8 - 1 3/4 Doors standard
Cylinder:
  • SmartKey Security
Faceplates:
  • 1 x 2 1/4 Specify round corner, square corner or drive-in
Strikes:
  • 1 1/8 - 2 3/4 Square or round corner
ANSI/BHMA:
  • A156.2 Grade 2
UL:
  • 20 minute UL fire rating available
Door Handing:
  • Reversible for right or left hand doors
ADA:
  • Satisfy section 4.13.9 ADA requirement
Functions: Passage/Hall/Closet:
  • Both levers always
Privacy/Bed/Bath:
  • Both levers locked or unlocked by push-button inside. Outside lever unlocked by emergency key.
Keyed Entry Lever:
  • Both sides locked or unlocked by key outside or push-button inside.
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • Venetian Bronze - 11P
  • Satin Nickel - 15
  • Polished Chrome - 26
  • Satin Chrome - 26D
  • Matte Black - 514

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.