This item is Discontinued.

Kwikset Halifax Satin Nickel Square Keyed Entry Door Lever Featuring SmartKey Security 156HFL SQT 15 SMT 6AL

Halifax Satin Nickel Square Keyed Entry Door Lever Featuring SmartKey Security (Discontinued)

  • Mfr # 156HFL SQT 15 SMT 6AL
  • Zoro # G808578197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156HFL SQT 15 SMT 6AL
Zoro #
G808578197
UPC #
883351496094
Country of Origin
United States

Description

Step up to designer styles and superior security with Kwikset Signature Series products. Halifax combines sophistication and simplicity, making these designs the ideal accent for a contemporary home. Both knobs/levers can be locked or unlocked by a key on the outside, or turn/push button on the inside. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel.
  • Featuring SmartKey Security, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey security re-key technology is compatible with Kwikset KW1 keyway
  • Designer style and superior security with this Kwikset Signature series product
  • For use on exterior doors where keyed entry and security is needed
  • 6-way adjustable latch, including round and square faceplates and drive in collar
  • Push button is on lever
  • ANSI/BHMA grade 2 certified
  • Includes adjustable backset to fit all standard door preparations
  • Fully reversible lever, can be installed on both right-handed and left-handed doors
  • Easily installs in minutes with just a screwdriver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.