Hancock Polished Brass Privacy Bed/Bath Door Knob

  • Mfr # 730H 3 6AL RCS

  • Zoro # G508568726


product price: $53.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730H 3 6AL RCS
Zoro #
G508568726
UPC #
42049097368
Country of Origin
United States

Description

Step up to designer styles and superior security with Kwikset signature series products. Elegance meets durability in the traditional Hancock. Its look, as well as its workmanship is designed to last. The polished brass finish adds to the traditional look and feel of the product and makes a classic statement. This privacy knob/lever is best used in interior bed and bath applications where privacy is required. Both knobs/levers are locked or unlocked by turn button inside. The outside knob/lever can be unlocked by an emergency key.
  • Kwikset signature series
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Fits door thickness of 1-3/8 in. to 1-3/4 in.
  • Features an adjustable latch to fit all standard door preparations
  • Universal handling; fits both right-handed and left-handed doors
  • Easily installs in minutes with just a screwdriver
  • ANSI/BHMA grade 3 security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.