Zoro Homepage

Hancock Privacy Knob

  • Mfr # 730H-11P-RCAL-RCS-GC

  • Zoro # G008568721


product price: $52.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730H-11P-RCAL-RCS-GC
Zoro #
G008568721
UPC #
-
Country of Origin
United States

Description

with RCAL Latch and Round Corner Strike in Venetian Bronze
Hancock KnobFeaturing SmartKeyHancocks elegant, traditional style blends perfectly with most design styles while adhering to the high industry standards.Features:
  • Decorative rose
  • Keyed entry features SmartKey Security technology
  • the lock you can re-key yourself in seconds
  • Kwikset door knobs are available in multiple styles and finishes
  • ANSI/BHMA Grade 2 security
  • Features adjustable latch to fit all standarddoor preparations
Specifications: Door Prep:
  • Cross Bore 2-1/8
  • Edge Bore 1
  • Latch Face 1 x 2-1/4
Backset:
  • 1-3/8 1-3/4 doors standard
  • 2-1/4 doors optional on 720 and 740 functions only
Cylinder:
  • SmartKey Pin & Tumbler
Faceplates:
  • 1 x 2-1/4. Specify round corner, square corner or drive-in
Strikes:
  • 2-1/4 full lip. Specify round corner or square corner. Other options available
Bolt:
  • 1/2 throw
Door Handing:
  • Reversible for both left and right handed doors
ANSI/BHMA:
  • Grades 2 Certified
ADA:
  • N/A
UL:
  • Meets UL 3 hour fire rating for 725, 735, 745, 746, 755.
  • Optional UL 1/3 hour fire rating for all functions.
Functions: Entry 740H:
  • Both knobs locked or unlocked by key outside or turnbutton inside.
Bed & Bath 730H:
  • Both knobs locked or unlocked by turnbutton inside. Unlocked by emergency key outside.
Hall & Closet 720H:
  • Both knobs always free.
Inactive 788H:
  • For doors where only a pull is required. No operation.
  • ***Additional functions available
Finishes:
  • Polished Brass
  • Antique Brass
  • Satin Nickel
  • Antique Nickel
  • Venetian Bronze
  • Matte Black
  • Polished Chrome
  • Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.