This item is Discontinued.

Kwikset Keyed Entry Door Knob Lock US3 Polished Brass 400P 3 6WAL

Keyed Entry Door Knob Lock US3 Polished Brass (Discontinued)

  • Mfr # 400P 3 6WAL
  • Zoro # G408580026
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400P 3 6WAL
Zoro #
G408580026
UPC #
883351635172
Country of Origin
United States

Description

As the industry leader, Kwikset has provided trusted security for over 70-years and has become synonymous with security, peace of mind, style and innovation. Classic lines and enhanced styling make Polo a great choice for many home designs and the perfect enhancement for traditional or contemporary homes. This privacy knob/lever is best used in interior bedroom and bathroom applications where privacy is required. Both knobs/levers are operated by the thumb turn on the inside. The outside knob/lever is unlocked by an emergency key. The Polished Brass finish adds to the traditional look and feel of the product and makes a classic statement.
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing, fits both right handed and left handed doors
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates, round corner, square corner and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8 in. - 2-3/4 in. to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.