Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 9240-TRL-11P-RBP-4AL-RCS
- Zoro # G423781699
product price:Â
$
80.99
/ea
Key Features
ANSI/BHMA Finish
Bright Brass, Clear Coated
Key Override Options
KW-1 Keyway
Product Type
Electronic Keypad Deadbolt
Overall Width
5 1/2 in
Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9240-TRL-11P-RBP-4AL-RCS
- Zoro #
- G423781699
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5 1/2 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Height
- 9 3/4 in
- Overall Depth
- 5 1/8 in
- Door Thickness - Maximum
- 2 in
Details
- Item
- Keyless Access Deadbolt Locks
- ANSI/BHMA Finish
- Bright Brass, Clear Coated
- Key Override Options
- KW-1 Keyway
- Product Type
- Electronic Keypad Deadbolt
- Case Material
- Stainless Steel
- Hand Orientation
- Non-Handed
- Backset
- 2 3/8 in, 2 3/4 in
- Access Method
- Key, Push Button Keypad
- ANSI Grade
- 2
- Color
- Polished Brass
- Power Source
- Battery
- ADA Compliant
- No
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Polished Brass
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.