Keyless Access Deadbolt Locks
- Mfr # 9800-WIFI-THRD-TSCR-514-SMT
- Zoro # G923782080
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Product Type
Electronic Keypad Deadbolt
Overall Width
5 1/2 in
Backset
2 3/8 in, 2 3/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9800-WIFI-THRD-TSCR-514-SMT
- Zoro #
- G923782080
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5 1/2 in
- Door Thickness - Maximum
- 2 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Overall Height
- 10 3/8 in
Details
- Item
- Keyless Access Deadbolt Locks
- Product Type
- Electronic Keypad Deadbolt
- Backset
- 2 3/8 in, 2 3/4 in
- ADA Compliant
- No
- Key Override Options
- KW-1 Keyway
- Case Material
- Stainless Steel
- Access Method
- Key, Push Button Keypad
- Color
- Black
- Hand Orientation
- Non-Handed
- Power Source
- Battery
- ANSI/BHMA Finish
- Flat Black Coated
- ANSI Grade
- 2
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.