Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # HC620-CNT-ZW700LR-15-SMT-RCALFD-RCS
- Zoro # G523782145
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
ANSI Grade
2
Door Thickness - Minimum
1 3/8 in
Overall Height
10 3/8 in
Overall Width
5 1/2 in
Key Override Options
KW-1 Keyway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC620-CNT-ZW700LR-15-SMT-RCALFD-RCS
- Zoro #
- G523782145
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Overall Height
- 10 3/8 in
- Overall Width
- 5 1/2 in
- Door Thickness - Maximum
- 2 in
- Overall Depth
- 5 1/8 in
Details
- Item
- Keyless Access Deadbolt Locks
- ANSI Grade
- 2
- Key Override Options
- KW-1 Keyway
- ADA Compliant
- No
- Product Type
- Electronic Keypad Deadbolt
- Power Source
- Battery
- Backset
- 2 3/8 in, 2 3/4 in
- Access Method
- Key, Push Button Keypad
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Color
- Satin Nickel
- Case Material
- Stainless Steel
- Hand Orientation
- Non-Handed
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Satin Nickel
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.