Shop KWIKSET
See all product information
Create Account
Keyless Access Deadbolt Locks
- Mfr # 9260-TRL-11P-SMT-RCALFD
- Zoro # G623781970
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Overall Depth
5 1/8 in
Power Source
Battery
Key Override Options
KW-1 Keyway
Overall Width
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9260-TRL-11P-SMT-RCALFD
- Zoro #
- G623781970
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 5 1/8 in
- Overall Width
- 5 1/2 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 2 in
- Overall Height
- 9 3/4 in
Details
- Item
- Keyless Access Deadbolt Locks
- ADA Compliant
- No
- Power Source
- Battery
- Key Override Options
- KW-1 Keyway
- ANSI Grade
- 2
- Product Type
- Electronic Keypad Deadbolt
- ANSI/BHMA Finish
- Bright Brass, Clear Coated
- Color
- Polished Brass
- Case Material
- Stainless Steel
- Access Method
- Key, Push Button Keypad
- Backset
- 2 3/8 in, 2 3/4 in
- Hand Orientation
- Non-Handed
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Polished Brass
Description
Keyless Access Deadbolt Locks, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.