Keyless Access Locksets
- Mfr # 917-HFL-514-SMT-CP-RCALFD
- Zoro # G023782102
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Hand Orientation
Non-Handed
Overall Height
9 3/4 in
Door Thickness - Minimum
1 3/8 in
Overall Depth
5 1/8 in
Access Method
Key, Push Button Keypad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 917-HFL-514-SMT-CP-RCALFD
- Zoro #
- G023782102
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Keyless Access Locksets
- Hand Orientation
- Non-Handed
- Access Method
- Key, Push Button Keypad
- ANSI Grade
- 2
- Product Type
- Electronic Keypad Deadbolt
- Case Material
- Stainless Steel
- ANSI/BHMA Finish
- Flat Black Coated
- Backset
- 2 3/8 in, 2 3/4 in
- Power Source
- Battery
- Color
- Black
- ADA Compliant
- No
- Key Override Options
- KW-1 Keyway
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Dimensions
- Overall Height
- 9 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Overall Depth
- 5 1/8 in
- Overall Width
- 5 1/2 in
- Door Thickness - Maximum
- 2 in
Description
Keyless Access Locksets, Access Method Key, Push Button Keypad, Key Override Options KW-1 Keyway, Power Source Battery, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.