Zoro Homepage

Kingston Privacy Lever

  • Mfr # 733KNL-26D-RCAL-RCS

  • Zoro # G008569193


product price: $72.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733KNL-26D-RCAL-RCS
Zoro #
G008569193
UPC #
883351211260
Country of Origin
United States

Description

with Round Corner Adjustable Latch and Round Corner Strike in Satin Chrome
Kingston LeverLight CommercialOur light commercial door locks and lever products are ANSI/BHMA certified and meet UL fire ratings and ADA requirements.Specifications: ANSI/BHMA:
  • Grade 3 Certified
Door Prep:
  • Crossbore 2-1/8
  • Edge Bore 1
Backset:
  • Adjustable to 2-3/8 or 2-3/4
Door Thickness:
  • 1-3/8 1-3/4 doors standard
Cylinder:
  • SmartKey Security or Pin & Tumbler
Latch:
  • Adjustable to 2-3/8 or 2-3/4
  • Specify round corner or square corner, WFL
Strikes:
  • 2-1/4 full lip UL
  • Specify round corner or square corner
  • Other options include 2-3/4 T-Strike and 4-7/8 ASA
Bolt:
  • 1/2 throw
Door Handing:
  • Reversible for right or left-hand doors
ADA:
  • Lever options are in compliance with the American National Standards Institute ANSI A117.1 and the Americans with Disabilities Act ADA
UL:
  • Meets UL 3 hour fire rating for all functions
Interior Locking:
  • Push button for Kingston & Carson
  • Turn button for Interconnect
Functions: Passage/Hall/Closet:
  • Both levers always free.
Privacy/Bed/Bath:
  • Both levers locked or unlocked by ADA turn button inside. Outside lever unlocked by emergency key.
Entry:
  • Both levers locked or unlocked by key outside or ADA turn button inside.
Entry, Free Interior:
  • Outside locked or unlocked by key outside or turn button inside. Inside always free.
Storeroom/Vestibule:
  • Outside unlocked only while key is turned. Inside always free.
Half Dummy Trim, Surface Mounted:
  • For doors where only a pull is required. No operation.
Finishes:
  • 11P - Venetian Bronze
  • 26D - Satin Chrome
  • 15 - Satin Nickel
  • 3 - Polished Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.