Grade 1 Bed Bathroom Privacy Mortise Lock, 17 Lever, L Escutcheon, Dark Oxidized Satin Bronze Oil
- Mfr # L9040 17L 613
- Zoro # G914531895
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Handle Length
1.375
Width
5.375
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9040 17L 613
- Zoro #
- G914531895
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 1.375
- Width
- 5.375
Details
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- series
- L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.