Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
788H-11P
Zoro #
G2754272
UPC #
883351149006
Country of Origin
China
Dimensions
Required Door Thickness
1 3/8 in and 1 3/4 in
Details
Item
Knob Lockset
Lockset Function
Dummy
Lockset Grade
2
Series
Signature
Ligature Resistant
No
Lockset Finish
Venetian Bronze
Knob Material
Zinc
Strike Type
Round Corner Full Lip Strike
Lockset Fire Rating
Not Rated
Standards
ANSI A156.2
Lockset Performance Strength
Medium Duty
Backset
2 3/8 in or 2 3/4 in
Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Handle Type
Knob
Mortise/Cylindrical
Cylindrical
Style
Hancock
Key Type
Not Keyed
Pins
0
Strike Dim.
1 3/4 in x 2 1/4 in
Electrical/Mechanical
Mechanical
Includes
Mounting hardware
ADA Compliant
No
Description
Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Hancock Style, Venetian Bronze Lockset Finish, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Pins 0, Required Door Thickness 1 3/8 in and 1 3/4 in, Series Signature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.