This item is Discontinued.

Kwikset Knob Lockset, Mechanical, Entrance, Grd. 3 400P 11P RCAL RCS GR

Knob Lockset, Mechanical, Entrance, Grd. 3 (Discontinued)

  • Mfr # 400P 11P RCAL RCS GR
  • Zoro # G2666237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400P 11P RCAL RCS GR
Zoro #
G2666237
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Lockset Finish
Venetian Bronze
Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
Includes
Mounting hardware
Key Type
Different
Mortise / Cylindrical
Cylindrical
Keyway Type
Kwikset KW1
Location Type
Residential
Lockset Function
Entrance
Lockset Grade
3
Lockset Handle Type
Knob
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
Series
Kwikset
Style
Polo
Standards
ANSI A156.2
Lockset Performance Strength
Light Duty
Lockset Fire Rating
Not Rated
Number of Keys
2
Item
Knob Lockset
ADA Compliant
No
Ligature Resistant
No
Strike Dim.
2-1/4 in
Knob Material
Brass
Pins
5
Strike Type
Round Corner Full Lip Strike
Keying
Keyed Different

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Polo Style, Venetian Bronze Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.