This item is Discontinued.

Kwikset Knob Lockset, Mechanical, Entrance, Grd. 3 400P 3 RCAL RCS GR

Knob Lockset, Mechanical, Entrance, Grd. 3 (Discontinued)

  • Mfr # 400P 3 RCAL RCS GR
  • Zoro # G2822705
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400P 3 RCAL RCS GR
Zoro #
G2822705
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Lockset Finish
Bright Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Different
Series
Kwikset
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Includes
Mounting hardware
Number of Keys
2
Style
Polo
Item
Knob Lockset
Ligature Resistant
No
Standards
ANSI A156.2
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Light Duty
Strike Type
Round Corner Full Lip Strike
Knob Material
Brass
Pins
5
ADA Compliant
No
Location Type
Residential
Strike Dim.
2-1/4 in
Keying
Keyed Different

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Polo Style, Bright Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.