This item is Discontinued.

Kwikset Knob Lockset, Mechanical, Entrance, Grd. 3 400P 3 SMT RCAL RCS GR

Knob Lockset, Mechanical, Entrance, Grd. 3 (Discontinued)

  • Mfr # 400P 3 SMT RCAL RCS GR
  • Zoro # G3384421
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400P 3 SMT RCAL RCS GR
Zoro #
G3384421
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in

Details

Lockset Finish
Bright Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Kwikset KW1
Key Type
Different
Series
Kwikset
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
2-1/4 in
Pins
5
Ligature Resistant
No
Includes
Hardware, Keys
Standards
ANSI
Lockset Performance Strength
Light Duty
Item
Knob Lockset
ADA Compliant
No
Knob Material
Metal
Lockset Fire Rating
Not Rated
Strike Type
Round Corner Full Lip Strike
Style
Polo
Number of Keys
2
Keying
Keyed Different

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Polo Style, Bright Brass Lockset Finish, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Hardware, Keys, Item Knob Lockset, Key Material Nickel Silver, Knob Material Metal, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5, Required Door Thickness 1-3/8 in and 1-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.