Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage

  • Mfr # 200T-3

  • Zoro # G4432053


product price: $17.79
/ea

Key Features

Lockset Finish
Bright Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200T-3
Zoro #
G4432053
UPC #
00883351635523
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in

Details

Lockset Finish
Bright Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Keyway Type
None
Key Type
Not Keyed
Series
200
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Standards
ANSI/BHMA
ADA Compliant
No
Knob Material
Brass
For Use With
Closet Door
Pins
0
Style
Tylo
Location Type
Residential
Ligature Resistant
No
Number of Keys
0
Strike Dim.
1-3/4 in x 2-1/4 in
Lockset Performance Strength
Standard Duty
Strike Type
Round Corner
Lockset Fire Rating
Not Rated
Includes
Latch, Mounting Hardware, Strike
Item
Knob Lockset

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Tylo Style, Bright Brass Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Closet Door, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.