Zoro Homepage

Knob Lockset, Mechanical, Privacy

  • Mfr # 300T-15

  • Zoro # G3786507


product price: $19.25
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
3
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300T-15
Zoro #
G3786507
UPC #
00883351635684
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Tylo Style, Satin Nickel Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Bedroom Door, Includes Emergency Key, Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.