This item is Discontinued.

Kwikset Knob Lockset, Mechanical, Privacy 300T 3 6AL RCS V1

Knob Lockset, Mechanical, Privacy (Discontinued)

  • Mfr # 300T 3 6AL RCS V1
  • Zoro # G4432062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300T 3 6AL RCS V1
Zoro #
G4432062
UPC #
00883351635554
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in

Details

Lockset Finish
Bright Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Keyway Type
None
Key Type
Not Keyed
Series
300
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Strike Type
Round Corner
Location Type
Residential
ADA Compliant
No
Standards
ANSI/BHMA
Item
Knob Lockset
Ligature Resistant
No
Includes
Emergency Key, Latch, Mounting Hardware, Strike
Lockset Fire Rating
Not Rated
Strike Dim.
1-3/4 in x 2-1/4 in
Pins
0
Style
Tylo
Knob Material
Brass
Lockset Performance Strength
Standard Duty
For Use With
Bedroom Door
Number of Keys
0

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 3, Tylo Style, Bright Brass Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Bedroom Door, Includes Emergency Key, Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.