Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # 730A-26D
Zoro # G3129551
product price: $32.79
/eaSold in multiples of 12 for $393.48
Key Features
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
730A-26D
Zoro #
G3129551
UPC #
-
Country of Origin
China
Dimensions
Required Door Thickness
1-3/8 in and 1-3/4 in
Details
Item
Knob Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Series
Signature
Lockset Finish
Satin Chrome
Backset
2-3/8 in or 2-3/4 in
Location Type
Residential
Lockset Fire Rating
Not Rated
Includes
Mounting hardware
Lockset Performance Strength
Medium Duty
Strike Type
Round Corner Full Lip Strike
Knob Material
Zinc
Style
Abbey
Electrical/Mechanical
Mechanical
Strike Dim.
1-3/4 in x 2-1/4 in
Pins
0
ADA Compliant
No
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Standards
ANSI
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Abbey Style, Satin Chrome Lockset Finish, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Mounting Hardware, Item Knob Lockset, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Medium Duty, Pins 0, Required Door Thickness 1-3/8 in and 1-3/4 in, Series Signature, Strike Dim. 1-3/4 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.