This item is Discontinued.

Kwikset Knob Lockset, Venetian Bronze, Polo Style 200P 11P 6AL RCS

Knob Lockset, Venetian Bronze, Polo Style (Discontinued)

  • Mfr # 200P 11P 6AL RCS
  • Zoro # G4432202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200P 11P 6AL RCS
Zoro #
G4432202
UPC #
00042049793444
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Lockset Finish
Venetian Bronze
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Keyway Type
None
Key Type
Not Keyed
Series
200P
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Knob Material
Steel
Standards
ANSI/BHMA
Includes
Mounting hardware
Number of Keys
0
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
No
Style
Polo
Lockset Performance Strength
Standard Duty
Pins
0
Item
Knob Lockset
Location Type
Residential
Strike Type
Round Corner Full Lip Strike

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 3, Polo Style, Venetian Bronze Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.