This item is Discontinued.

Kwikset Knob Lockset, Venetian Bronze, Polo Style 488P 11P

Knob Lockset, Venetian Bronze, Polo Style (Discontinued)

  • Mfr # 488P 11P
  • Zoro # G4432220
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
488P 11P
Zoro #
G4432220
UPC #
00042049793390
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Lockset Finish
Venetian Bronze
Lockset Grade
Not Graded
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Half Dummy
Keyway Type
None
Key Type
Not Keyed
Series
488P
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Style
Polo
For Use With
Residential/Light Commercial Applications
Pins
0
Lockset Fire Rating
Not Rated
ADA Compliant
No
Location Type
Residential
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Strike Type
None
Standards
ANSI/BHMA
Number of Keys
0
Item
Knob Lockset
Includes
Mounting hardware
Knob Material
Steel

Description

Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade Not Graded, Polo Style, Venetian Bronze Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.