Zoro Homepage

Knob Lockset, Venetian Brz, Hancock Style

  • Mfr # 730H-11P

  • Zoro # G4432537


product price: $31.49
/ea

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730H-11P
Zoro #
G4432537
UPC #
00042049022230
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Item
Knob Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
2
Key Type
Not Keyed
Lockset Finish
Venetian Bronze
Series
730H
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
Strike Type
Round Corner Full Lip Strike
Style
Hancock
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Standard Duty
Knob Material
Steel
Number of Keys
0
ADA Compliant
No
Pins
0
Lockset Fire Rating
Not Rated
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI/BHMA
Ligature Resistant
No
Includes
Mounting hardware
Location Type
Residential
For Use With
Residential/Light Commercial Applications

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Hancock Style, Venetian Bronze Lockset Finish, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Mounting Hardware, Item Knob Lockset, Knob Material Steel, Location Type Residential, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.