This item is Discontinued.

Kwikset Kwikset 96650-434 Double Cylinder Deadbolt; 5 Pin - Antique Brass 665-5

Kwikset 96650-434 Double Cylinder Deadbolt; 5 Pin - Antique Brass (Discontinued)

  • Mfr # 665-5
  • Zoro # G403784238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
665-5
Zoro #
G403784238
UPC #
42049090802
Country of Origin
China

Description

A good selection of door hardware, door locks, accessories, including door knobs, door levers, deadbolts, handlesets, pocket door hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • Double Cyl. Deadbolt - Unlocked by Key From Outside or From Key Inside
  • No Handing Required
  • Box Pack
  • For Use On Exterior Doors Where Keyed Entry and Security Is Needed
  • Limited Lifetime Mechanical and Finish N/A
Specifications
  • Backset: 2 3/8" or 2 3/4"
  • Strike: Deadbolt-Round
  • No of Pins: 5
  • Cross Bore Size: 2 1/8"
  • Color: Antique Brass
  • Material: Zinc
  • Function: Double Cylinder
  • Keyway: Pin & Tumbler
  • Grade: Grade 3
  • Case Quantity: 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.