This item is Discontinued.

Kwikset Kwikset Smartcode Lever Satin Nickel, PK2 99110-002

Kwikset Smartcode Lever Satin Nickel, PK2 (Discontinued)

  • Mfr # 99110-002
  • Zoro # G4144239
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99110-002
Zoro #
G4144239
UPC #
00883351518994
Country of Origin
Mexico

Dimensions

Door Thickness
1 3/8 in to 1 3/4 in
Outside Depth
1 5/32 in
Outside Height
5 3/16 in
Latch Length
2 3/8 in x 2 3/4 in
Outside Width
1 1/4 in
Inside Height
2 7/16 in

Details

Item
Electronic Keyless Deadbolt
Key Override Options
Kwikset Keyway
Series
909
Max. User Codes
2
Electrical/Mechanical
Electrical
Function
Entry with Key Override
Access Method
Keypad
Mounting Style
Cylindrical
Lock Material
Stainless Steel
Number of Keys
7
Finish
Satin Nickel
Operating Temp. Range
-40 Degrees to 180 Degrees F
Event Audit Trail
No
Hand
Field Reversible
Standards
ANSI
Includes
Deadbolt, Latch, Keys, Mounting Hardware
Weather Resistant
Yes
Max. Proximity Range
At Lock
Timed Entry Allowance
31 sec
Power Source
AA Batteries
Battery Life
1+ yr

Description

Electronic Keyless Deadbolt, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Nickel, Series 909, Door Thickness 1 3/8 in to 1 3/4 in, Key Override Options Kwikset Keyway, Hand Field Reversible, Outside Height 5 3/16 in, Outside Width 1 1/4 in, Outside Depth 1 5/32 in, Power Source AA Batteries, Battery Life 1+ yr, Operating Temp. Range -40 Degrees to 180 Degrees F, Max. User Codes 2, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.