This item is Discontinued.

Kwikset Lever Lockset, Antique Brass, Delta Style 405DL 5 SMT 6AL RCS

Lever Lockset, Antique Brass, Delta Style (Discontinued)

  • Mfr # 405DL 5 SMT 6AL RCS
  • Zoro # G4432659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405DL 5 SMT 6AL RCS
Zoro #
G4432659
UPC #
00883351273992
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Delta
Lockset Finish
Antique Brass
Keyway Type
Kwikset SmartKey KW1
Key Type
Different
Voltage
none
Lockset Performance Strength
Medium Duty
Strike Type
Round Corner
Number of Pins
5
Location Type
Residential
Includes
Hardware
Mortise/Cylindrical
Cylindrical
For Use With
various Door Types
Handle Material
Steel
Ligature Resistant
No
Key Material
Nickel Silver
Number of Keys
2
Backset
2-3/8 in or 2-3/4 in
Item
Door Lever Lockset
Lockset Fire Rating
Not Rated
Features
SmartKey(R) Re-Key Technology
ADA Compliant
No
Standards
ANSI/BHMA
Strike Dim.
1-1/4 in x 4-7/8 in
Cylinder Core Type
Conventional
Series
405DL
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style Delta, Lockset Finish Antique Brass, Keyway Type Kwikset SmartKey KW1, Key Type Different, Standards ANSI/BHMA, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features SmartKey(R) Re-Key Technology, For Use With Various Door Types, Handle Material Steel, Includes Hardware, Item Door Lever Lockset, Key Material Nickel Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.