Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # 720LL 15 RCAL RCS GR
Zoro # G016518817
product price: $37.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720LL 15 RCAL RCS GR
Zoro #
G016518817
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 720LL Lido, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.