This item is Discontinued.

Kwikset Lever Lockset, Mechanical, Passage, Grd. 3 200DL 3 RCAL RCS GR

Lever Lockset, Mechanical, Passage, Grd. 3 (Discontinued)

  • Mfr # 200DL 3 RCAL RCS GR
  • Zoro # G2059452
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200DL 3 RCAL RCS GR
Zoro #
G2059452
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Left or Right Hand Doors
Includes
Mounting hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Residential
Lockset Function
Passage
Lockset Grade
3
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
200DL
Style
200DL Delta
Finish
Polished Brass
Key Material
Keys Not Included (Lock Is Keyless)
Strike Type
Round Corner Full Lip Strike
Lockset Finish
Bright Brass
Number of Keys
0
Ligature Resistant
No
Standards
ANSI
Mortise / Cylindrical
Cylindrical
Features
Fully Reversible Lever, Left Hand, Right Hand
Lockset Fire Rating
Not Rated
Handle Material
Zinc
ADA Compliant
No
Lockset Performance Strength
Light Duty
Item
Lever
Material
Zinc
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 200DL Delta, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Left or Right Hand Doors, Handle Material Zinc, Includes Mounting Hardware, Item Lever, Key Material Keys Not Included (Lock Is Keyless)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.