This item is Discontinued.

Kwikset Lever Lockset, Satin Nickel, Dorian Style 200DNL 15 6AL RCS

Lever Lockset, Satin Nickel, Dorian Style (Discontinued)

  • Mfr # 200DNL 15 6AL RCS
  • Zoro # G4435501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
200DNL 15 6AL RCS
Zoro #
G4435501
UPC #
00883351592253
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Style
Dorian
Lockset Function
Passage
Keyway Type
None
Key Type
Not Keyed
Series
200DNL
Key Material
Keys Not Included (Lock Is Keyless)
Electrical/Mechanical
Mechanical
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
0
Features
Fully Reversible Lever, Left Hand, Right Hand
Handle Material
Steel
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
Not Rated
Voltage
none
For Use With
various Door Types
Standards
ANSI/BHMA
Cylinder Core Type
Conventional
Lockset Performance Strength
Medium Duty
Includes
Hardware
Number of Pins
0
Ligature Resistant
No
Strike Type
Round Corner
Item
Door Lever Lockset
Location Type
Residential
ADA Compliant
Yes
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style Dorian, Lockset Finish Satin Nickel, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Fully Reversible Lever, Left Hand, Right Hand, For Use With Various Door Types, Handle Material Steel, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.