Shop KWIKSET

Polo Satin Nickel Entry Lock and Single Cylinder Deadbolt ANSI/BHMA Grade 3 1-3/4 in.

  • Mfr # 96900-320

  • Zoro # G303498891


product price:  $38.49
/ea

Key Features

Series
660
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96900-320
Zoro #
G303498891
UPC #
883351134620
Country of Origin
Mexico

Details

Series
660
Item
Mechanical Lock
Finish
Satin Nickel

Description

As the industry leader, Kwikset has provided trusted security for over 70 years and has become synonymous with security, peace of mind, style and innovation. Classic lines and enhanced styling make Polo a great choice for many home designs and the perfect enhancement for traditional or contemporary homes. This combo pack provides two locking points - keyed entry and a keyed deadbolt. The crisp, clean appearance of the Satin Nickel finish adds to the overall look of the product and brings a modern feel. Bacteria can double every 20 minutes on an unprotected surface. Microban silver glass technology is incorporated during the manufacturing process and permanently binds the silver ions to the coating. Treated hardware continuously inhibits the growth of bacteria on the surface creating a cleaner product. Homeowners that install Kwikset hardware with Microban antimicrobial product protection are proactively protecting a frequently touched door surface, which helps to reduce the growth of microbes on the surface of the hardware.


  • • For use on exterior doors where keyed entry and security is needed
  • • Universal handing; fits both right handed and left handed doors
  • • Comes with 2 keys
  • • Latch has 2 interchangeable faceplates; round corner and square corner
  • • ANSI/BHMA grade 3 certified
  • • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.